- Home
- /
- Electrical Supplies
- /
- Industrial Control & Automation
- /
- Electrical Relays
- /
- Plug-In Relays
- /
- Hermetically Sealed Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT
Shop Alternate Products
This Product is Discontinued
Omron
Hermetically Sealed Relay, 24V AC Coil Volts, Square, 14 Pin, 4PDT (Discontinued)
Mfr # MY4H-US-AC24
Zoro # G0630174
This Product is Discontinued
Key Features
- AC Contact Rating - Relay 3A @ 120V
- DC Contact Rating - Relay 3A @ 24V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 14
- Contact Form - Relay 4PDT
Customers Also Purchased
- Brand Omron
-
MFR #
MY4H-US-AC24
-
Zoro #
G0630174
- Country of Origin Japan
- Category Plug-In Relays
Dimensions
Body Height - Relay | 1.38 in |
Body Width - Relay | 0.87 in |
Body Depth - Relay | 1.12 in |
Overall Height - Relay | 1.63 in |
Body Depth | 1.42 in |
Body Width | 0.85 in |
Flat Pin Width | 0.102 in |
Overall Depth | 1.67 in |
Body Height | 1.1 in |
Details
Item - Relay | Hermetically Sealed Relay |
Item | Hermetically Sealed Relay |
Coil Volts | 24V AC |
AC Contact Rating - Relay | 3A @ 120V |
DC Contact Rating - Relay | 3A @ 24V |
Base Type - Plug In Relay | Square |
Number of Pins - Relay | 14 |
Contact Form - Relay | 4PDT |
Mounting - Relay | Plug In |
HP @ 120V | 1/6 hp |
Power Consumption - Relay | 1.1 VA |
Contact Material | Silver Alloy |
Features | Cadmium Free Contacts |
Standards | CE Certified, CSA Certified, IMQ, UL Listed, VDE Approved |
Safety Rating | Class 1, Div 2 |
HP @ 240V | 1/6 hp |
Pins | 14 |
Contact Rating | 3A @ 110VAC/24VDC |
Contact Form | 4PDT |
Socket Code | G |
Status Indicator | None |
Push To Test | No |
Socket | Mfr. No. PYF14AE |
Base Type | Square |
Motor Rated | Yes |
Maximum Operating Temperature | 140 Degrees F |
Socket Code Configurator | Socket / Square / 14 / 0.102 in |
Base Shape | Square |
Coil Resistance | 180 ohm |
Push-To-Test Method | No Button |
Power Consumption | 0.9 VA, 1.1 VA |
Contact Rating (AC) | 3 A @ 120V |
Environmental Protection | Enclosed |
Weight | 1.23 oz |
Contact Rating (DC) | 3 A @ 24V |
NEC Hazardous Location Classification | Class I, Division 2 |
Push-To-Test Button | No Test Button |
Current Rating | 3 A |
Electrical Connection Type | Tab |
Input Voltage | 24V AC |
Number of Pins | 14 |
Coil Voltage | 24V AC |
Horsepower @ 240V AC | 1/6 hp |
Maximum Switching Voltage | 125V AC, 125V DC |
Coil Voltage Type | AC |
Relay Mounting Style | Socket |
Horsepower @ 120V AC | 1/6 hp |
Pin Shape | Flat |
Sealing | Enclosed |
Mounting Style | Plug-In |
Compatible with Manufacturer Model Number | PYF14A-E-US |
Electrical Connection | Quick-Connect |
Minimum Operating Temperature | -13 Degrees F |
Series | MY Series |
Compatible Manufacturer Part Number | PYF14A-E-US |
Compatible with Manufacturer Model Number [NEW] | PYF14A-E-US |
Compatible with Manufacturer Part Number | PYF14A-E-US |
Compatible Manufacturer Model Number | PYF14A-E-US |
Description
Hermetically Sealed Relay, Base Shape Square, Coil Voltage 24V AC, Contact Form 4PDT, Current Rating 3 A, Electrical Connection Quick-Connect, Flat Pin Width 0.102 in, Number of Pins 14, Pin Shape Flat, Sealing Enclosed, Status Indicator No Indicator, Contact Rating (AC) 3 A @ 120V, Contact Rating (DC) 3 A @ 24V, Horsepower @ 120V AC 1/6 hp, Horsepower @ 240V AC 1/6 hp, Mounting Style Plug-In, Push-To-Test Method No Button, Body Depth 1.42 in, Body Height 1.1 in, Body Width 0.85 in