KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Latching Relay, 10 Pins, Square, 12VDC

OMRON| Zoro #: G0553524| Mfr #: MY2K-DC12

$21.66 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 10
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0553524 Mfr #: MY2K-DC12
Push To Test: ManualContact Material: Silver Nickel
Pins: 10Socket: Mfr. No. PYF14AE
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 3A @ 220VAC/24VDCSocket Code: G
Coil Volts: 12VDCStandards: UL508
Country of Origin (subject to change): Japan

Description

Latching Plug In Relay, 10 Pins, Square Base Type, Contact Rating 3A @ 220VAC/24VDC, 12VDC Coil Volts, DPDT Contact Form, Socket Mfr. No. PYF14AE, Contact Material Silver Nickel, No Status Indicator, Manual Push To Test, Standards UL508

Reviews