KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Latching Relay, 11 Pins, Octal, 120VAC

OMRON| Zoro #: G2452992| Mfr #: MK2KPAC120

$58.50 /ea

This item ships free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2452992 Mfr #: MK2KPAC120
Push To Test: ManualContact Material: Silver
Pins: 11Socket: Mfr. No. PF113A-E
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayContact Form: DPDT
Contact Rating: 10A @ 250VAC/28VDCSocket Code: B
Coil Volts: 120VACCountry of Origin (subject to change): Japan

Description

Latching Plug In Relay, 11 Pins, Octal Base Type, Contact Rating 10A @ 250VAC/28VDC, 120VAC Coil Volts, DPDT Contact Form, Socket Mfr. No. PF113A-E, Contact Material Silver, Mechanical Flag Status Indicator, Manual Push To Test

Reviews