SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

1NC/1NO Limit Switch Box Nema 3, 4, 4X, 6P, 12, 13

OMRON| Zoro #: G1278742| Mfr #: D4A0100N

$45.87 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Limit Switch BoxNEMA Rating: 3, 4, 4X, 6P, 12, 13Contact Form: 1NC/1NO
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1278742 Mfr #: D4A0100N
Item: Limit Switch BoxNEMA Rating: 3, 4, 4X, 6P, 12, 13
Contact Form: 1NC/1NOAC Contact Rating: 10A @ 600VAC
For Use With: Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit SwitchesStandards: UL, CSA, CCC
Electrical Connection: Plug InOperating Temp.: -40 Degrees to 212 Degrees F
IP Rating: 67Country of Origin (subject to change): Japan

Description

Limit Switch Box, Contact Form 1NO/1NC, For Use With Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches, AC Contact Rating 10A @ 600VAC, NEMA Rating 3, 4, 4X, 6P, 12, 13, Electrical Connection Plug In, IP Rating 67, Operating Temp. -40 Degrees to 212 Degrees F, Standards UL, CSA, CCC

Reviews