DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Limit Switch Box, 2NO/2NC, 5A @ 600VAC

OMRON| Zoro #: G2337815| Mfr #: D4A0900N

$94.23 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Standards: UL, CSA, CCC
For Use With: Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2337815 Mfr #: D4A0900N
Standards: UL, CSA, CCCFor Use With: Mfr. No. D4A1101N, D4A1102N, D4A1103N, D4A1105N, D4A1109N, D4A1110N, D4A1111N, D4A1114N, D4A1116N, D4A2501N, D4A2509N, D4A2510N, D4A2717N and D4A2918N Limit Switches
IP Rating: 67NEMA Rating: 3, 4, 4X, 6P, 12, 13
Electrical Connection: Plug InContact Form: 2NO/2NC
Item: Limit Switch BoxOperating Temp.: -40 Degrees to 212 Degrees F
AC Contact Rating: 5A @ 600VACCountry of Origin (subject to change): Japan

Description

Limit Switch Box, Center Neutral Operation, Contact Type DPDT, Contact Form 2 NO/2 NC, Amps 5, Voltage 600VAC, NEMA Rating 3, 4, 4X, 6P, 12 and 13, Operating Temp -40 to 212 Deg F, Standards UL/CSA, For Use With G0609621, G2625393, G0436816, G2984974, G3453195, G2487536, G2123414, G2675233, G1812711, G1816367, G0433675, G1243155, G2765971 and G3438836

Reviews