KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Limit Switch Head, Rotary, Side, Maintained

OMRON| Zoro #: G0425232| Mfr #: D4A0005N

$64.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Travel: Not Specified
Description/Special Features: Maintained
IP Rating: 67
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0425232 Mfr #: D4A0005N
Travel: Not SpecifiedDescription/Special Features: Maintained
IP Rating: 67Movement: Side
Operating Temp.: -40 Degrees to 212 Degrees FActuator Style: Rotary
Amps: Not SpecifiedVoltage Rating: Not Specified
Actuator Location: SideItem: Limit Switch Head
NEMA Rating: 3, 4, 4X, 6P, 12, 13For Use With: Mfr. No. D4A1105N
Operating Force: Not SpecifiedActuator Length: Not Specified
Contact Form: Not SpecifiedStandards: UL, CSA
Country of Origin (subject to change): Japan

Description

Limit Switch Head, Roller Lever, Maintained, NEMA Rating 3, 4, 4X, 6P, 12 and 13, Standards UL/CSA, For Use With G2984974

Reviews