Limit Switch Lvr Arm, 17.72 In. Arm L

OMRON| Zoro #: G0996247| Mfr #: WL4A201

$21.98 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Roller Dia.: 0.08"
Arm Depth: 0.63"
For Use With: Mfr. No. WLCLTS
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0996247 Mfr #: WL4A201
Roller Dia.: 0.08"Arm Depth: 0.63"
For Use With: Mfr. No. WLCLTSArm Length: 17.72"
Actuator Type: RodCountry of Origin (subject to change): Japan

Description

Optional Lever, Adjustable Rod 140mm, Arm Length 17.72 In, Depth 0.63 In, For Use With G3062631

Reviews