Limit Switch Lever Arm, 15.75 In. Arm L

OMRON| Zoro #: G0336271| Mfr #: WL3A100

$24.14 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0336271 Mfr #: WL3A100
Actuator Type: RodArm Width: 0.13"
Arm Depth: 0.63"Arm Length: 15.75"
Roller Dia.: 0.12"Roller Material: Stainless Steel
Item: Limit Switch Lever ArmCountry of Origin (subject to change): Japan

Product Description

Replacement Lever, Adjustable Rod 380mm, Arm Length 15.75 In, Depth 0.63 In, For Use With G3062631

Product Reviews

Save 15%. Sign up for Z-mail.