KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Limit Switch Lever Arm, 3.14 In. Arm L

OMRON| Zoro #: G2261664| Mfr #: WL1A300

$16.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Item: Limit Switch Lever Arm
For Use With: Mfr. No. WLCA2TS, WLGCA2TS, WLCA2LD, WLCA22TS, WLCA22N, WLG2LD
Actuator Type: Standard Roller
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2261664 Mfr #: WL1A300
Item: Limit Switch Lever ArmFor Use With: Mfr. No. WLCA2TS, WLGCA2TS, WLCA2LD, WLCA22TS, WLCA22N, WLG2LD
Actuator Type: Standard RollerRoller Position: Front
Roller Material: Stainless SinteredRoller Dia.: 0.69"
Arm Depth: 0.63"Arm Length: 3.14"
Roller Width: 0.63"Country of Origin (subject to change): Japan

Description

Optional Lever, Long Roller R63, Arm Length 3.14 In, Depth 0.63 In, For Use With G0428714, G0400565, G2832453, G0333514, G0636027 and G2356295

Reviews