Limit Switch Lever Arm, 4-5/32 In. Arm L

OMRON| Zoro #: G0565722| Mfr #: WL2A100

$20.30 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G0565722 Mfr #: WL2A100
Actuator Type: Adjustable RollerArm Depth: 0.63"
Arm Length: 4.16"Roller Dia.: 0.69"
Arm Material: SteelRoller Material: Steel
Roller Width: 0.63"Item: Limit Switch Lever Arm
Roller Position: FrontCountry of Origin (subject to change): Unknown

Product Description

Replacement Lever, Adjustable Roller, Arm Length 4.16 In, Depth 0.63 In, Material of Construction Steel, For Use With G1232953 AND G3410355

Product Reviews

Save 15%. Sign up for Z-mail.