DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Lmt Swtch Hd, Rtary, Side, Hgh-Sensitivity

OMRON| Zoro #: G2197562| Mfr #: D4A0002N

$69.30 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Actuator Style: Rotary
Amps: Not Specified
Voltage Rating: Not Specified
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2197562 Mfr #: D4A0002N
Actuator Style: RotaryAmps: Not Specified
Voltage Rating: Not SpecifiedActuator Location: Side
Description/Special Features: High-SensitivityContact Form: Not Specified
Movement: SideStandards: UL, CSA
Travel: Not SpecifiedFor Use With: Mfr. No. D4A1102N
Actuator Length: Not SpecifiedOperating Temp.: -40 Degrees to 212 Degrees F
Item: Limit Switch HeadIP Rating: 67
Operating Force: Not SpecifiedNEMA Rating: 3, 4, 4X, 6P, 12, 13
Country of Origin (subject to change): Japan

Description

Limit Switch Head, Roller Lever, High Sensitivity, NEMA Rating 3, 4, 4X, 6P, 12 and 13, Standards UL/CSA, For Use With G2625393

Reviews