KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Miniature Limit Switch

OMRON| Zoro #: G0341363| Mfr #: D4C1602

$90.20 /ea

This item ships free. Details.Standard ground shipping.
Details:
Width: 1.57"
Travel: Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
Wiring Entry: 3m Cable
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0341363 Mfr #: D4C1602
Width: 1.57"Travel: Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
Wiring Entry: 3m CableAmps: 5
Operating Temp. Range: -14 Degrees to 158 Degrees FVoltage Rating: 240VAC
Actuator Location: TopContact Form: SPDT
Roller Width: 0.20"Series: D4C
Body Material: AluminumIP Rating: 67
Movement: TopNEMA Rating: 3, 4, 13
Roller Dia.: 0.47"Item: General Purpose Limit Switch
Actuator Style: PlungerOperating Force: 11.8N-m
Depth: 0.63"Height: 2.64"
Roller Material: Stainless SteelElectrical Connection: 3m Cable, SJT
Standards: UL, CSA, CECountry of Origin (subject to change): Japan

Description

Limit Switch, Compact, Sealed, Pre-Wired, Height 2.64 In, Depth 0.63 In, Width 1.57 In, Replacement Head G0839824, Contact Type SPDT, Style Roller Plunger, Voltage 250VAC, Amps 5, NEMA Rating 3, 4 and 13, Operating Temp Range -14 to 158 F, Operating Force 11.77N, Standards UL/CSA/CE, Cable Length 9.8 Ft

Reviews