BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

SPDT Limit Switch Wobble Stick Nema 3, 4, 13 IP 67

OMRON| Zoro #: G1481697| Mfr #: D4C1650

$90.54 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Height: 4.09"Voltage Rating: 240VACOperating Force: 1.5N-m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1481697 Mfr #: D4C1650
Height: 4.09"Voltage Rating: 240VAC
Operating Force: 1.5N-mTravel: Maximum Pre-Travel 15 Degrees , Minimum Over-Travel N/A
DC Contact Rating: Not RatedMovement: Top
Actuator Location: TopSeries: D4C
Actuator Style: Wobble StickOperating Temp. Range: -14 Degrees to 158 Degrees F
Standards: UL, CSA, CEElectrical Connection: 3m Cable, SJT
Body Material: AluminumAmps: 5
Actuator Length: 3.15"Wiring Entry: 3m Cable
Item: General Purpose Limit SwitchNEMA Rating: 3, 4, 13
Contact Form: SPDTWidth: 1.57"
Number of Poles: 1AC Contact Rating: 5A @ 240V
Depth: 0.63"IP Rating: 67
Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Wobble Stick, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Actuator Length - Limit Switch 3.15 In., Body Height - Limit Switch 2.13 In., Body Width - Limit Switch 1.33 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No

Reviews