SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SPDT Limit Switch Plunger Nema 3, 4, 13 IP 67

OMRON| Zoro #: G1838033| Mfr #: D4C1702

$115.60 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Number of Poles: 1NEMA Rating: 3, 4, 13DC Contact Rating: Not Rated
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1838033 Mfr #: D4C1702
Number of Poles: 1NEMA Rating: 3, 4, 13
DC Contact Rating: Not RatedWidth: 1.57"
Wiring Entry: 5m CableAC Contact Rating: 5A @ 240V
Amps: 5Standards: UL, CSA, CE
Movement: TopHeight: 2.64"
Travel: Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mmActuator Location: Top
Roller Material: Stainless SteelSeries: D4C
Actuator Style: PlungerRoller Dia.: 0.47"
Body Material: AluminumDepth: 0.63"
Contact Form: SPDTItem: General Purpose Limit Switch
Operating Temp. Range: -14 Degrees to 158 Degrees FElectrical Connection: 5m Cable, SJT
IP Rating: 67Voltage Rating: 240VAC
Operating Force: 11.8N-mRoller Width: 0.20"
Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 5A @ 240V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 In., Body Width - Limit Switch 1.33 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 4, 13

Reviews