SAVE FOR MEMORIAL DAY Up to 20% OFFENTER CODE: HEROESMAY 22–24SEE DETAILS

SPDT Limit Switch Plunger Nema 3, 4, 13 IP 67

OMRON| Zoro #: G0701206| Mfr #: D4CC1002

$81.18 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Roller Material: Stainless SteelVoltage Rating: 120VACOperating Force: 11.8N-m
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0701206 Mfr #: D4CC1002
Roller Material: Stainless SteelVoltage Rating: 120VAC
Operating Force: 11.8N-mTravel: Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
Roller Width: 0.20"DC Contact Rating: Not Rated
Movement: TopActuator Location: Top
Series: D4CCNumber of Poles: 1
Operating Temp. Range: -14 Degrees to 158 Degrees FStandards: UL, CSA, CE
Electrical Connection: M12 4-Pin ConnectorBody Material: Aluminum
Amps: 1Roller Dia.: 0.69"
Height: 3.36"Wiring Entry: Connector
Item: General Purpose Limit SwitchNEMA Rating: 3, 4, 13
Contact Form: SPDTWidth: 1.57"
Actuator Style: PlungerAC Contact Rating: 1A @ 120V
Depth: 0.63"IP Rating: 67
Country of Origin (subject to change): Japan

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Roller, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 1A @ 120V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 In., Body Width - Limit Switch 1.33 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch No, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 4, 13

Reviews