DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Limit Switch

OMRON| Zoro #: G2175993| Mfr #: D4CC1024

$93.28 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.57"
Operating Temp. Range: -14 Degrees to 158 Degrees F
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2175993 Mfr #: D4CC1024
Width: 1.57"Operating Temp. Range: -14 Degrees to 158 Degrees F
Body Material: AluminumTravel: Maximum Pre-Travel 10 Degrees , Minimum Over-Travel 50 Degrees
Roller Material: Stainless SteelActuator Style: Plunger
IP Rating: 67Height: 4.77"
Depth: 0.63"Item: General Purpose Limit Switch
Contact Form: SPDTActuator Location: Side
Series: D4CCRoller Dia.: 0.69"
Movement: SideStandards: UL, CSA, CE
Amps: 1Operating Force: 5.7N-m
NEMA Rating: 3, 4, 13Electrical Connection: M12 4-Pin Connector
Voltage Rating: 120VACRoller Width: 0.28"
Wiring Entry: ConnectorCountry of Origin (subject to change): Japan

Description

Miniature Limit Switch, Plunger, Side, 1 Amps, Contact Form SPDT, Voltage Rating 120VAC, NEMA Rating 3, 4, 13, Connector Wiring Entry, Electrical Connection M12 4-Pin Connector, IP Rating 67, Movement Side, Travel Maximum Pre-Travel 10 Degrees , Minimum Over-Travel 50 Degrees , Series D4CC, Operating Temp. Range -14 Degrees to 158 Degrees F, Roller Dia. 0.69 In., Roller Width 0.28 In., Roller Material Stainless Steel, Body Material Aluminum, Width 1.57 In., Height 4.77 In., Depth 0.63 In.

Reviews