Skip to Main Content
Coronavirus Update: Zoro is committed to keeping our customers and employees safe. Get Details.

Customer Service From Real People.

We’re here to help! Call (855) 289-9676
Cart

SPDT Limit Switch Plunger Nema 3, 4, 13 IP 67

  • Zoro #: G0514026
  • Mfr #: D4CC1031

$85.16

  • Movement: Top
  • Boot Sealed Actuator - Limit Switch: Yes
  • Contact Form- Switches: SPDT
See full product details
  • This item ships free.
  • Shipping & Returns
  • Sign up for Zmail and get 10% off your first order

Omron #D4CC1031 Specifications

  • Zoro #: G0514026
  • Mfr #: D4CC1031
Movement: Top Boot Sealed Actuator - Limit Switch: Yes
Contact Form- Switches: SPDT Mounting - Limit Switch: Surface
IP Rating: 67 Height: 3.18"
Electrical Connection: M12 4-Pin Connector AC Contact Rating: 1A @ 120V
Series: D4CC Number of Poles: 1
Body Depth - Limit Switch: 0.63" Actuator Style: Plunger
Actuator Location (Limit Switch): Top Limit Switch Style: General Purpose Limit Switch
Body Style (Limit Switch): Miniature Depth: 0.63"
Item: General Purpose Limit Switch Wiring Entry: Connector
DC Contact Rating - Limit Switch: Not Rated Width: 1.57"
Contact Form: SPDT Contact Form - Limit Switch: SPDT
Body Style - Limit Switch: Miniature Mounting Hole - Limit Switch: (2) 0.20" dia.
Actuator Location - Limit Switch: Top Amps: 1
Body Width - Limit Switch: 1.33" AC Contact Rating - Limit Switch: 1A @ 120V
Voltage Rating: 120VAC Basic Actuator Style - Limit Switch: Plunger
Operating Temp. Range: -14 Degrees to 158 Degrees F Stem Thread - Limit Switch: No Stem
Actuator Style (Limit Switch): Plunger Actuator Style - Limit Switch: Plunger
Actuator Location: Top Body Height - Limit Switch: 2.13"
DC Contact Rating: Not Rated Standards: UL, CSA, CE
Operating Force: 17.7N-m Mounting Hole Spacing - Limit Switch: 0.98"
Boot Sealed Actuator (Limit Switch): Yes Basic Actuator Style (Limit Switch): Plunger
Body Material: Aluminum NEMA Rating: 3, 4, 13
Travel: Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm Mounting Hole Pattern - Limit Switch: 2 Hole Horizontal
Country of Origin (subject to change): Japan
Feedback Help us improve our product information

Description

General Purpose Limit Switch, Actuator Style - Limit Switch Plunger, Actuator Location - Limit Switch Top, AC Contact Rating - Limit Switch 1A @ 120V, DC Contact Rating - Limit Switch Not Rated, Contact Form- Switches SPDT, Body Height - Limit Switch 2.13 In., Body Width - Limit Switch 1.33 In., Body Depth - Limit Switch 0.63 In., Boot Sealed Actuator - Limit Switch Yes, Threaded for Panel Mounting - Limit Switch No, Body Style - Limit Switch Miniature, NEMA Rating 3, 4, 13

Reviews of Omron #D4CC1031