DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Miniature Limit Switch

OMRON| Zoro #: G2277256| Mfr #: D4CC1032

$92.15 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 1.57"
Operating Temp. Range: -14 Degrees to 158 Degrees F
Body Material: Aluminum
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2277256 Mfr #: D4CC1032
Width: 1.57"Operating Temp. Range: -14 Degrees to 158 Degrees F
Body Material: AluminumTravel: Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm
Roller Material: Stainless SteelActuator Style: Plunger
IP Rating: 67Height: 3.55"
Depth: 0.63"Item: General Purpose Limit Switch
Contact Form: SPDTActuator Location: Top
Series: D4CCRoller Dia.: 0.47"
Movement: TopStandards: UL, CSA, CE
Amps: 1Operating Force: 17.7N-m
NEMA Rating: 3, 4, 13Electrical Connection: M12 4-Pin Connector
Voltage Rating: 120VACRoller Width: 0.20"
Wiring Entry: ConnectorCountry of Origin (subject to change): Japan

Description

Miniature Limit Switch, Plunger, Top, 1 Amps, Contact Form SPDT, Voltage Rating 120VAC, NEMA Rating 3, 4, 13, Connector Wiring Entry, Electrical Connection M12 4-Pin Connector, IP Rating 67, Movement Top, Travel Maximum Pre-Travel 1.8mm, Minimum Over-Travel 3mm, Series D4CC, Operating Temp. Range -14 Degrees to 158 Degrees F, Roller Dia. 0.47 In., Roller Width 0.20 In., Roller Material Stainless Steel, Body Material Aluminum, Width 1.57 In., Height 3.55 In., Depth 0.63 In.

Reviews