KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, L-Slot, Thru-Beam

OMRON| Zoro #: G1775322| Mfr #: EE-SX471

$20.90 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
IP Rating: 50
Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Circuit Type: NPN
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1775322 Mfr #: EE-SX471
IP Rating: 50Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Circuit Type: NPNBody Material: PBT
Shape: L-SlotDepth: 0.63"
Operating Temp. Range: -25 Degrees to 55 Degrees CFootnotes: -
Max. Load Current: 100mASensing Method: Through Beam
Min. Object Size: 2 x 0.80mm OpaqueWidth: 0.25"
Item: Photoelectric SensorMax. Sensing Distance: 5mm
Standards: UL Listed, CSA Certified, CE ApprovalPower Requirement: 5 to 24VDC
Electrical Connection: SpadeLength: 1.03"
Light Source: Infrared LEDOperation Mode: Light On
Operating Frequency: 1000 HzCountry of Origin (subject to change): China

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor L-Slot, Sensing Method - Rectangular Photoelectric Sensor Through Beam, Power Requirement - Rectangular Photoelectric Sensor 5 to 24VDC, Output Circuit Type - Rectangular Photoelectric Sensor NPN, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 5mm, Electrical Connection - Rectangular Photoelectric Sensor Solder Terminal, Height - Rectangular Photoelectric Sensor 26mm

Reviews