KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Rectangl, Reflective

OMRON| Zoro #: G0431103| Mfr #: E3T-SR23 2M

$94.97 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 67
Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Circuit Type: PNP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0431103 Mfr #: E3T-SR23 2M
IP Rating: 67Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Circuit Type: PNPBody Material: PBT
Shape: RectangularDepth: 0.43"
Operating Temp. Range: -25 Degrees to 55 Degrees CFootnotes: 1,4
Max. Load Current: 50mASensing Method: Retroreflective
Electrical Connection: 2m cableMin. Object Size: 27mm Dia. Opaque
Width: 0.28"Item: Photoelectric Sensor
Max. Sensing Distance: 200mmStandards: CE Approval
Power Requirement: 12 to 24VDCResponse Time: 1.0 msec
Length: 0.96"Light Source: Red LED
Operation Mode: Light OnCountry of Origin (subject to change): Japan

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Retroreflective, Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Light On, Max. Sensing Distance - Rectangular Photoelectric Sensor 200mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 24mm

Reviews