Photoelectric Sensor, Rectangle, Thru-Beam

OMRON| Zoro #: G0830277| Mfr #: E3SCT11

$298.00 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
IP Rating: 67
Operating Temp. Range: -25 Degrees to 55 Degrees C
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0830277 Mfr #: E3SCT11
Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity ProtectionIP Rating: 67
Operating Temp. Range: -25 Degrees to 55 Degrees CSensing Method: Through Beam
Body Material: Die Cast ZincMax. Load Current: 100mA
Width: 0.91"Max. Sensing Distance: 30m
Depth: 1.97"Min. Object Size: 15mm Dia. Opaque
Response Time: 1.0 msecShape: Rectangular
Power Requirement: 10 to 30VDCLight Source: Infrared LED
Footnotes: 3,4Standards: CE Approval
Circuit Type: NPN/PNPNEMA Rating: 4X, 6P
Operation Mode: Selectable Light On/Dark OnLength: 0.80"
Electrical Connection: 5m CableItem: Photoelectric Sensor
Country of Origin (subject to change): China

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 10 to 30VDC, Output Circuit Type - Rectangular Photoelectric Sensor NPN/PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 30.0m, Electrical Connection - Rectangular Photoelectric Sensor 5m Cable

Reviews