DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Photoelectric Sensor, Rectangle, Thru-Beam

OMRON| Zoro #: G1052886| Mfr #: E3T-ST14

$118.90 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 67
Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Circuit Type: PNP
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1052886 Mfr #: E3T-ST14
IP Rating: 67Features: Surge Suppressor, Output Short-Cut and Output Reverse Polarity Protection
Circuit Type: PNPBody Material: PBT
Shape: RectangularDepth: 0.37"
Operating Temp. Range: -25 Degrees to 55 Degrees CFootnotes: 4
Max. Load Current: 50mASensing Method: Through Beam
Electrical Connection: 2m cableMin. Object Size: 2mm Dia. Opaque
Width: 0.28"Item: Photoelectric Sensor
Max. Sensing Distance: 1mStandards: CE Approval
Power Requirement: 12 to 24VDCResponse Time: 1.0 msec
Length: 0.73"Light Source: Red LED
Operation Mode: Dark OnCountry of Origin (subject to change): Japan

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Through Beam Set, Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 1.0m, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable, Height - Rectangular Photoelectric Sensor 19mm

Reviews