KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Rectangular, Diffuse

OMRON| Zoro #: G2140381| Mfr #: E3KD2K4

$262.40 /ea

This item ships free. Details.Standard ground shipping.
Details:
IP Rating: 67
Features: DC Power Supply Reverse Polarity Protected
Circuit Type: DPDT
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2140381 Mfr #: E3KD2K4
IP Rating: 67Features: DC Power Supply Reverse Polarity Protected
Circuit Type: DPDTBody Material: plastic
Max. Sensing Distance: 500mmDepth: 2.50"
NEMA Rating: 1, 4, 4X, 12, 13Footnotes: 1,3,7,8,9
Max. Load Current: 10ASensing Method: Diffuse
Electrical Connection: Screw TerminalOperating Temp. Range: -25 Degrees to 55 Degrees C
Width: 3.50"Item: Photoelectric Sensor
Shape: RectangularStandards: UL listed, CSA certified
Power Requirement: 42 to 240VAC/24 to 240VDCResponse Time: 30.0 msec
Length: 7.30"Light Source: Red, Green and Yellow LED
Operation Mode: Selectable Light On/Dark OnCountry of Origin (subject to change): China

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 42 to 240VAC/24 to 240VDC, Output Circuit Type - Rectangular Photoelectric Sensor DPDT, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 500mm, Electrical Connection - Rectangular Photoelectric Sensor Screw Terminal

Reviews