Photoelectric Sensor, Rectangular, Diffuse

OMRON| Zoro #: G0656573| Mfr #: E3Z-LS81

$149.97 /ea

qty
This item ships free. Details.Standard ground shipping.
Details:
Width: 0.41"
Sensing Method: Diffuse
Power Requirement: 12 to 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0656573 Mfr #: E3Z-LS81
Width: 0.41"Sensing Method: Diffuse
Power Requirement: 12 to 24VDCShape: Rectangular
Body Material: PBTIP Rating: 67
Length: 1.20"Circuit Type: PNP
Light Source: Red LEDResponse Time: 1.0 msec
Operating Temp. Range: -25 Degrees to 55 Degrees CItem: Photoelectric Sensor
Features: Output Short Circuit and Power Supply Reverse Polarity ProtectionDepth: 0.79"
Footnotes: 4Operation Mode: Selectable Light On/Dark On
Max. Sensing Distance: 200mmMax. Load Current: 100mA
Electrical Connection: 2m cableStandards: CE Approval
Country of Origin (subject to change): China

Description

Photoelectric Sensor, Shape - Rectangular Photoelectric Sensor Rectangular, Sensing Method - Rectangular Photoelectric Sensor Diffuse, Power Requirement - Rectangular Photoelectric Sensor 12 to 24VDC, Output Circuit Type - Rectangular Photoelectric Sensor PNP, Operating Mode - Photoelectric Sensor Selectable Light On/Dark On, Max. Sensing Distance - Rectangular Photoelectric Sensor 200mm, Electrical Connection - Rectangular Photoelectric Sensor 2m Cable

Reviews