LAWN AND OUTDOOR SALE20% OFF 5 CATEGORIESEnter Code: LAWNGEARJULY 25-31SEE DETAILS AND CATEGORIES

Photoelectric Sensor, Rectangular, NPN

OMRON| Zoro #: G1880977| Mfr #: E3X-DA11S

$198.00 /ea

This item ships free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1880977 Mfr #: E3X-DA11S
Item: Photoelectric SensorPower Requirement: 12 to 24VDC
Electrical Connection: 2m cableShape: Rectangular
Operating Temp. Range: -25 Degrees to 55 Degrees CFeatures: Reverse Polarity, Output Short Circuit Protection
Body Material: PBTWidth: 0.39"
Length: 1.26"Max. Load Current: 50mA
Depth: 2.75"Light Source: Red LED
Circuit Type: NPNResponse Time: 0.1 msec
Operation Mode: Selectable Light On/Dark OnCountry of Origin (subject to change): China

Product Description

Photoelectric Sensor, Shape Rectangular, Operation Mode Selectable Light On/Dark On, Power Requirement 12 to 24VDC, Circuit Type NPN, Electrical Connection 2m Cable, Length 1.26 In., Max. Load Current 50mA, Response Time 0.1 msec, Width 0.39 In., Depth 2.75 In., Body Material PBT, Light Source Red LED, Features Reverse Polarity, Output Short Circuit Protection, Operating Temp. Range -25 Degrees to 55 Degrees C

Product Reviews

Save 15%. Sign up for Z-mail.