BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 11 Pins, Octal, 120VAC

OMRON| Zoro #: G0920272| Mfr #: MKS3PI5AC120

$11.71 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL Listed, CE Marked, TUVGreen Environmental Attribute: RoHS CompliantBase Type: Octal
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0920272 Mfr #: MKS3PI5AC120
Standards: UL Listed, CE Marked, TUVGreen Environmental Attribute: RoHS Compliant
Base Type: OctalContact Form: 3PDT
Contact Material: Silver Tin IndiumContact Rating: 10A @ 250VAC/30VDC
Item: Plug-In RelayPush To Test: Lockable
Status Indicator: Mechanical FlagSocket: Mfr. No. PF113A-E
Socket Code: BPins: 11
Coil Volts: 120VACCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 120VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. PF113A-E, Contact Material Silver Tin Indium, Status Indicator Mechanical Flag, Push To Test Lockable, Coil VA Rating 2.3, Standards UL Listed, CE Marked, TUV

Reviews