KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Octal, 120VAC

OMRON| Zoro #: G0844356| Mfr #: MKS3PN5AC120

$16.93 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Tin Indium
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0844356 Mfr #: MKS3PN5AC120
Push To Test: NoContact Material: Silver Tin Indium
Pins: 11Socket: Mfr. No. PF113A-E
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: BCoil Volts: 120VAC
Standards: UL Listed, CE Marked, TUVCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0790246, Number of Contacts 11, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 120VAC, Coil VA Rating 2.3, Hz 50/60, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features LED Indicator, Standards UL, CE, TUV, Aux. Contact Configuration 3PDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews