Plug In Relay, 11 Pins, Octal, 12VDC

OMRON| Zoro #: G2298344| Mfr #: MKS3P5DC12

$12.25 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Tin Indium
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2298344 Mfr #: MKS3P5DC12
Push To Test: NoContact Material: Silver Tin Indium
Pins: 11Socket: Mfr. No. PF113A-E
Base Type: OctalStatus Indicator: Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: BCoil Volts: 12VDC
Standards: UL Listed, CE Marked, TUVCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0790246, Number of Contacts 11, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 12VDC, Coil VA Rating 1.4, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features Mechanical Indcator, Standards UL, CE, TUV, Aux. Contact Configuration 3PDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews