HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 11 Pins, Octal, 24VAC

OMRON| Zoro #: G1482415| Mfr #: MKS3P5AC24

$20.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: B
Contact Form: 3PDT
Coil Volts: 24VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1482415 Mfr #: MKS3P5AC24
Socket Code: BContact Form: 3PDT
Coil Volts: 24VACSocket: Mfr. No. PF113A-E
Contact Material: Silver Tin IndiumBase Type: Octal
Standards: UL Listed, CE Marked, TUVGreen Environmental Attribute: RoHS Compliant
Pins: 11Push To Test: No
Status Indicator: Mechanical FlagContact Rating: 10A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0790246, Number of Contacts 11, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 24VAC, Coil VA Rating 2.3, Hz 50/60, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features Mechanical Indcator, Standards UL, CE, TUV, Aux. Contact Configuration 3PDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews