BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 11 Pins, Octal, 24VAC

OMRON| Zoro #: G2122687| Mfr #: MKS3PIN5AC24

$17.78 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Pins: 11Socket Code: BStatus Indicator: LED and Mechanical Flag
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2122687 Mfr #: MKS3PIN5AC24
Pins: 11Socket Code: B
Status Indicator: LED and Mechanical FlagStandards: UL Listed, CE Marked, TUV
Coil Volts: 24VACGreen Environmental Attribute: RoHS Compliant
Push To Test: LockableItem: Plug-In Relay
Contact Rating: 10A @ 250VAC/30VDCSocket: Mfr. No. PF113A-E
Contact Material: Silver Tin IndiumContact Form: 3PDT
Base Type: OctalCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0790246, Number of Contacts 11, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 24VAC, Coil VA Rating 2.3, Hz 50/60, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features LED Indicator, Mechanical Indicator, And Lockable Test Button, Standards UL, CE, TUV, Aux. Contact Configuration 3PDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews