Plug In Relay, 11 Pins, Octal, 24VAC

OMRON| Zoro #: G1657302| Mfr #: MKS3PN5AC24

$20.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: No
Contact Material: Silver Tin Indium
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1657302 Mfr #: MKS3PN5AC24
Push To Test: NoContact Material: Silver Tin Indium
Pins: 11Socket: Mfr. No. PF113A-E
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: BCoil Volts: 24VAC
Standards: UL Listed, CE Marked, TUVCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 24VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. PF113A-E, Contact Material Silver Tin Indium, Status Indicator LED and Mechanical Flag, Push To Test No, Standards UL Listed, CE Marked, TUV

Reviews