BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 11 Pins, Octal, 24VDC

OMRON| Zoro #: G0943083| Mfr #: MKS3P5DC24

$11.03 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Status Indicator: Mechanical FlagSocket Code: BPins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0943083 Mfr #: MKS3P5DC24
Status Indicator: Mechanical FlagSocket Code: B
Pins: 11Base Type: Octal
Contact Form: 3PDTStandards: UL Listed, CE Marked, TUV
Contact Rating: 10A @ 250VAC/30VDCPush To Test: No
Contact Material: Silver Tin IndiumItem: Plug-In Relay
Coil Volts: 24VDCSocket: Mfr. No. PF113A-E
Green Environmental Attribute: RoHS CompliantCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Octal, Contact Form - Relay 3PDT, Coil Volts 24VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. PF113A-E, Contact Material Silver Tin Indium, Status Indicator Mechanical Flag, Push To Test No, Coil VA Rating 1.4, Standards UL Listed, CE Marked, TUV

Reviews