KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Octal, 24VDC

OMRON| Zoro #: G0331256| Mfr #: MKS3PIN5DC24

$14.54 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Lockable
Contact Material: Silver Tin Indium
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0331256 Mfr #: MKS3PIN5DC24
Push To Test: LockableContact Material: Silver Tin Indium
Pins: 11Socket: Mfr. No. PF113A-E
Base Type: OctalStatus Indicator: LED and Mechanical Flag
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 250VAC/30VDC
Socket Code: BCoil Volts: 24VDC
Standards: UL Listed, CE Marked, TUVCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug-In, Contact Form 3PDT, Pins 11, Base Type Octal, Socket G0790246, Number of Contacts 11, Contact Amp Rating 10 Resistive, Contact Amp Rating 7 Inductive, Contact Material Silver Tin Indium, Coil Volts 24VDC, Coil VA Rating 1.4, Height 2.07 In., Width 1.36 In., Depth (In.) 1.36, Features LED Indicator, Mechanical Indicator, And Lockable Test Button, Standards UL, CE, TUV, Aux. Contact Configuration 3PDT-NO, Response Time 20 ms max, Weight 3.175 oz

Reviews