KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 120VAC

OMRON| Zoro #: G1545643| Mfr #: LY3N-AC120

$18.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1545643 Mfr #: LY3N-AC120
Push To Test: ManualContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. PTF11A
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 3PDT
Contact Rating: 10A @ 120VAC/24VDCSocket Code: E
Coil Volts: 120VACStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, LED, Contact Form 3PDT, Pins 11, Base Type Square, Socket G3073226, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 7.5 L, Contact Material Silver-Alloy, Coil Volts 120, Coil VA Rating 1.60 - 2.00, Hz 50/60, Height 1.44 In, Width 1.24 In, Standards UL, CSA, VDE, SEV, CE

Reviews