DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 11 Pins, Square, 120VAC

OMRON| Zoro #: G0730055| Mfr #: MJN3C-AC120

$19.68 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Contact Form: 3PDT
Coil Volts: 120VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0730055 Mfr #: MJN3C-AC120
Socket Code: CContact Form: 3PDT
Coil Volts: 120VACSocket: Mfr. No. PTF11PC
Contact Material: Silver AlloyBase Type: Square
Green Environmental Attribute: RoHS CompliantPins: 11
Push To Test: ManualStatus Indicator: No
Contact Rating: 10A @ 240VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 120VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual

Reviews