BEAT THE HEAT 20% OFF SELECT CATEGORIESENTER CODE: SUMMERHEATJune 18–25SEE DETAILS

Plug In Relay, 11 Pins, Square, 12VDC

OMRON| Zoro #: G1706171| Mfr #: LY3-DC12

$11.69 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Standards: UL508Base Type: SquareContact Rating: 10A @ 120VAC/24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1706171 Mfr #: LY3-DC12
Standards: UL508Base Type: Square
Contact Rating: 10A @ 120VAC/24VDCContact Form: 3PDT
Socket Code: ECoil Volts: 12VDC
Push To Test: ManualContact Material: Silver Alloy
Pins: 11Status Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Socket: Mfr. No. PTF11ACountry of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 12VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, Number of Poles 3, Socket Mfr. No. PTF11A, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Coil VA Rating 1.4, Standards UL508

Reviews