KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 12VDC

OMRON| Zoro #: G1934484| Mfr #: MJN3C-DC12

$13.12 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1934484 Mfr #: MJN3C-DC12
Push To Test: ManualContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. PTF11PC
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 240VAC/28VDC
Socket Code: CCoil Volts: 12VDC
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 12VDC Coil Volts, 3PDT Contact Form, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test

Reviews