KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 12VDC

OMRON| Zoro #: G1720311| Mfr #: MJN3C-N-DC12

$10.75 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1720311 Mfr #: MJN3C-N-DC12
Push To Test: ManualContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. PTF11PC
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 240VAC/28VDC
Socket Code: CCoil Volts: 12VDC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): China

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 12VDC, Number of Pins - Relay 11, AC Contact Rating - Relay 10A @ 240V, DC Contact Rating - Relay 10A @ 28V, Number of Poles 3, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, Status Indicator LED, Push To Test Manual, Standards UL Listed, CSA Certified

Reviews