HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 11 Pins, Square, 240VAC

OMRON| Zoro #: G0931761| Mfr #: MJN3C-AC240

$18.86 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Contact Form: 3PDT
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0931761 Mfr #: MJN3C-AC240
Socket Code: CContact Form: 3PDT
Coil Volts: 240VACSocket: Mfr. No. PTF11PC
Contact Material: Silver AlloyBase Type: Square
Green Environmental Attribute: RoHS CompliantPins: 11
Push To Test: ManualStatus Indicator: No
Contact Rating: 10A @ 240VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 240VAC/28VDC, 240VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. PTF11PC, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test

Reviews