KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 240VAC

OMRON| Zoro #: G2279663| Mfr #: MJN3C-N-AC240

$23.00 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2279663 Mfr #: MJN3C-N-AC240
Push To Test: ManualContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. PTF11PC
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 240VAC/28VDC
Socket Code: CCoil Volts: 240VAC
Standards: UL listed, CSA certifiedCountry of Origin (subject to change): China

Description

General Purpose Relay, Plug In, LED, Contact Form 3PDT, Pins 11, Base Type Square, Socket G1402807, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 240, Coil VA Rating 2.00, Hz 50/60, Height 1.91 In, Width 1.53 In, Standards UL, CSA

Reviews