DUAL SALE ON TOOLS!20% off $150+ WITH CODE: TOOLTIME15% OFF $200+ WITH CODE: DUALTOOLSFEB. 13–20SEE DETAILS & CATEGORIES

Plug In Relay, 11 Pins, Square, 240VAC

OMRON| Zoro #: G1608862| Mfr #: MY3-AC220/240

$8.12 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: E
Contact Form: 3PDT
Coil Volts: 240VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1608862 Mfr #: MY3-AC220/240
Socket Code: EContact Form: 3PDT
Coil Volts: 240VACSocket: Mfr. No. PYF11A
Contact Material: Silver NickelBase Type: Square
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVGreen Environmental Attribute: RoHS Compliant
Pins: 11Push To Test: Manual
Status Indicator: NoContact Rating: 5A @ 250VAC/30VDC
Item: Plug-In RelayCountry of Origin (subject to change): Japan

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 3PDT, Coil Volts 240VAC, Number of Pins - Relay 11, AC Contact Rating - Relay 5A @ 240V, DC Contact Rating - Relay 5A @ 28V, Number of Poles 3, Socket Mfr. No. PYF11A, Contact Material Silver Nickel, Status Indicator No, Push To Test Manual, Standards UL Listed, CSA Certified, CE Marked, VDE, SEV

Reviews