KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 24VAC

OMRON| Zoro #: G1015305| Mfr #: LY3-AC24

$11.70 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1015305 Mfr #: LY3-AC24
Push To Test: ManualContact Material: Silver Alloy
Pins: 11Socket: Mfr. No. PTF11A
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 10A @ 120VAC/24VDC
Socket Code: ECoil Volts: 24VAC
Standards: UL508Country of Origin (subject to change): Indonesia

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 24VAC Coil Volts, 3PDT Contact Form, Socket Mfr. No. PTF11A, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test, Standards UL508

Reviews