HOW MUCH WILL YOU SAVE?20% off $200+WITH CODE: MOREFEB. 21–22SEE EXCLUSIONS

Plug In Relay, 11 Pins, Square, 24VAC

OMRON| Zoro #: G1054891| Mfr #: MJN3C-AC24

$21.00 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: C
Coil Volts: 24VAC
Socket: Mfr. No. PTF11PC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1054891 Mfr #: MJN3C-AC24
Socket Code: CCoil Volts: 24VAC
Socket: Mfr. No. PTF11PCContact Form: 3PDT
Contact Material: Silver AlloyBase Type: Square
Standards: UL listed, CSA certifiedPins: 11
Push To Test: ManualStatus Indicator: No
Contact Rating: 10A @ 240VAC/28VDCItem: Plug-In Relay
Country of Origin (subject to change): China

Description

General Purpose Relay, Plug In, Standard, Contact Form 3PDT, Pins 11, Base Type Square, Socket G1402807, Number of Contacts 11, Contact Amp Rating 10 R, Contact Amp Rating 10 L, Contact Material Silver-Alloy, Coil Volts 24, Coil VA Rating 2.00, Hz 50/60, Height 1.91 In, Width 1.53 In, Standards UL, CSA

Reviews