Omron
General Purpose Relay, 24V AC Coil Volts, Square, 11 Pin, 3PDT
Mfr # MY3-AC24
Zoro # G1824006
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- AC Contact Rating - Relay 5A @ 240V
- DC Contact Rating - Relay 5A @ 28V
- Base Type - Plug In Relay Square
- Number of Pins - Relay 11
- Contact Form - Relay 3PDT
Explore More Products
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 11 Pin, 3PDT MY3-AC220/240
- OMRON General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT MY3-DC24
- OMRON General Purpose Relay, 120V AC Coil Volts, Square, 11 Pin, 3PDT MY3-AC110/120
- OMRON DPDT LED Diode 24VDC G2R-2-SND DC24(S)
- OMRON General Purpose Relay, 12V DC Coil Volts, Square, 8 Pin, DPDT MY2N-DC12(S)
- OMRON General Purpose Relay, 24V AC Coil Volts, Square, 8 Pin, DPDT G2R-2-S-AC24(S)
- OMRON Slim Style Relays, 4.6 mA, 3.54 in Body H G3RV-ST700-A DC24
- OMRON Slim Style Relays, 7.1 mA, 3.54 in Body H G2RV-ST500 AC100
- OMRON General Purpose Relay, 24V AC Coil Volts, Octal, 11 Pin, 3PDT MKS3P5AC24
- SCHNEIDER ELECTRIC Hermetically Sealed Relay, 120V AC Coil Volts, Octal, 8 Pin, DPDT 750XBXH-120A
- ARGO R-49 120V Plug In Relay R-49
- Omron Plug-In Relays