KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 11 Pins, Square, 24VAC

OMRON| Zoro #: G1556055| Mfr #: MY3N-AC24

$18.05 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 11
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1556055 Mfr #: MY3N-AC24
Push To Test: ManualContact Material: Silver Nickel
Pins: 11Socket: Mfr. No. PYF11A
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Contact Form: 3PDTContact Rating: 5A @ 250VAC/30VDC
Socket Code: ECoil Volts: 24VAC
Standards: UL Listed, CSA Certified, CE Marked, VDE, SEVCountry of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, LED, Contact Form 3PDT, Pins 11, Base Type Square, Socket G0913823, Number of Contacts 11, Contact Amp Rating 5 R, Contact Amp Rating 2 L, Contact Material Silver-Nickel, Coil Volts 24VAC, Coil VA Rating 1.00 - 1.20, Hz 50/60, Height 1.42 In, Width 0.85 In, Standards UL, CSA, VDE, SEV, CE

Reviews