Plug In Relay, 11 Pins, Square, 24VDC

OMRON| Zoro #: G2315993| Mfr #: LY3-DC24

$9.13 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Socket Code: E
Contact Form: 3PDT
Coil Volts: 24VDC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2315993 Mfr #: LY3-DC24
Socket Code: EContact Form: 3PDT
Coil Volts: 24VDCSocket: Mfr. No. PTF11A
Contact Material: Silver AlloyBase Type: Square
Standards: UL508Green Environmental Attribute: RoHS Compliant
Pins: 11Push To Test: Manual
Status Indicator: NoContact Rating: 10A @ 120VAC/24VDC
Item: Plug-In RelayCountry of Origin (subject to change): Indonesia

Description

Plug In Relay, 11 Pins, Square Base Type, Contact Rating 10A @ 120VAC/24VDC, 24VDC Coil Volts, 3PDT Contact Form, Socket Mfr. No. PTF11A, Contact Material Silver Alloy, No Status Indicator, Manual Push To Test, Standards UL508

Reviews