KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 120VAC

OMRON| Zoro #: G0905511| Mfr #: MY4N-AC110/120(S)

$8.42 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Alloy
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0905511 Mfr #: MY4N-AC110/120(S)
Push To Test: ManualContact Material: Silver Alloy
Pins: 14Socket: Mfr. No. PYF14AE
Base Type: SquareStatus Indicator: LED
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Cadmium Free ContactsContact Form: 4PDT
Contact Rating: 5A @ 250VAC/30VDCSocket Code: G
Coil Volts: 120VACStandards: UL508
Country of Origin (subject to change): Japan

Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 250VAC/30VDC, 120VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. PYF14AE, Contact Material Silver Alloy, LED Status Indicator, Manual Push To Test, Features Cadmium Free Contacts, Standards UL508

Reviews