KEEP YOUR SAVINGS RESOLUTION20% OFF SELECT CATEGORIESENTER CODE: CHEERSVALID JAN. 15–22SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 120VAC

OMRON| Zoro #: G1972476| Mfr #: MY4Z-AC110/120(S)

$13.01 /ea

Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Push To Test: Manual
Contact Material: Silver Nickel
Pins: 14
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G1972476 Mfr #: MY4Z-AC110/120(S)
Push To Test: ManualContact Material: Silver Nickel
Pins: 14Socket: Mfr. No. PYF14AE
Base Type: SquareStatus Indicator: No
Item: Plug-In RelayGreen Environmental Attribute: RoHS Compliant
Features: Cadmium Free ContactsContact Form: 4PDT
Contact Rating: 3A @ 250VAC/30VDCSocket Code: G
Coil Volts: 120VACStandards: UL Listed, CSA Certified, CE Marked, VDE, SEV
Country of Origin (subject to change): Japan

Description

General Purpose Relay, Plug In, Bifurcated Contacts, Contact Form 4PDT, Pins 14, Base Type Square, Socket G2992123, Number of Contacts 14, Contact Amp Rating 3 R, Contact Amp Rating 0.8 L, Contact Material Silver-Nickel, Coil Volts 120, Coil VA Rating 0.90 - 1.10, Hz 50/60, Height 1.38 In, Width 0.87 In, Standards UL, CSA, VDE, SEV, CE

Reviews