Plug In Relay, 14 Pins, Square, 12VAC

OMRON| Zoro #: G0695091| Mfr #: LY4-AC12

$18.15 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts
Contact Form: 4PDT
Coil Volts: 12VAC
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G0695091 Mfr #: LY4-AC12
Features: Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy ContactsContact Form: 4PDT
Coil Volts: 12VACSocket: Mfr. No. PTF14A
Socket Code: FContact Material: Silver Alloy
Base Type: SquareGreen Environmental Attribute: RoHS Compliant
Pins: 14Push To Test: Manual
Status Indicator: NoContact Rating: 10A @ 120VAC/24VDC
Item: Plug-In RelayCountry of Origin (subject to change): Indonesia

Description

General Purpose, Plug-In Relay, Base Type - Plug In Relay Square, Contact Form - Relay 4PDT, Coil Volts 12VAC, Number of Pins - Relay 14, AC Contact Rating - Relay 10A @ 120V, DC Contact Rating - Relay 10A @ 24V, Number of Poles 4, Socket Mfr. No. PTF14A, Contact Material Silver Alloy, Status Indicator No, Push To Test Manual, Features Arc Barrier Equipped, High Dielectric Strength (2000VAC), Long Dependable Service Life Assured By Ag-Alloy Contacts

Reviews