PAINT & DECK SALE20% OFF 6 CATEGORIESEnter Code: DECKDEALSAUG. 21–28SEE DETAILS AND CATEGORIES

Plug In Relay, 14 Pins, Square, 12VAC

OMRON| Zoro #: G1843405| Mfr #: MY4-AC12S

$7.20 /ea

Orders over $50.00 ship free. DetailsStandard ground shipping

Technical Specifications

Zoro #: G1843405 Mfr #: MY4-AC12S
Item: Plug-In RelayStatus Indicator: No
Push To Test: ManualBase Type: Square
Green Environmental Attribute: RoHS CompliantStandards: UL508
Socket Code: GPins: 14
Contact Material: Silver NickelContact Form: 4PDT
Coil Volts: 12VACSocket: Mfr. No. PYF14AE
Contact Rating: 5A @ 250VAC/30VDCCountry of Origin (subject to change): Japan

Product Description

Plug In Relay, 14 Pins, Square Base Type, Contact Rating 5A @ 250VAC/30VDC, 12VAC Coil Volts, 4PDT Contact Form, Socket Mfr. No. PYF14AE, Contact Material Silver Nickel, No Status Indicator, Manual Push To Test, Standards UL508

Product Reviews